- Size Medium, Grain Deerskin with Wing Thumb Glove
features
- Grain deerskin
- Gunn cut
- Wing thumb
- Wraparound index finger
- No seam to fail
| Glove Size | Medium |
| Color | Tan |
| Cuff Length | 2 in |
| Material | Grain Deerskin |
| Weight | 0.18 LB |
| Glove Size | Medium |
| Color | Tan |
| Cuff Length | 2 in |
| Material | Grain Deerskin |
| Weight | 0.18 LB |