- Size Extra Large, Split Cowhide with Straight Thumb
features
- Gunn cut
- Straight thumb
| Color | Gray |
| Material | Split Cowhide |
| Glove Size | X-Large |
| Weight | 0.35 LB |
| EAN or UPC | 43551000655 |
| Color | Gray |
| Material | Split Cowhide |
| Glove Size | X-Large |
| Weight | 0.35 LB |
| EAN or UPC | 43551000655 |