Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Weldrite Gloves

Y1923L

Weldrite Gloves
Item #101425072
  • Size Large, Sewn with DuPont Kevlar, Standard Shoulder Split Cowhide with One Piece Back Design and Wing Thumb, Full Sock Lining, Reinforced Welting
Weldrite Gloves
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size Large, Sewn with DuPont Kevlar, Standard Shoulder Split Cowhide with One Piece Back Design and Wing Thumb, Full Sock Lining, Reinforced Welting

description

  • Top quality construction and materials provide superb comfort. Full welting adds durability and greatly reduces the chance of burn-through at the seams.

features

  • Gunn cut
  • Wing thumb
  • Full flame-retardant hand sock lining
  • Sewn with DuPont Kelvar®
Material Split Cowhide
Glove Size Large
Cuff Length 6 in
Color Rust
Weight 0.72 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison