Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Weldrite Gloves

Y1925L

Weldrite Gloves
Item #104018996
  • Size Large, Sewn with DuPont Kevlar, Premium Blue Select Side Split Cowhide with Wing Thumb and One Piece Back with Foam Lining, Full Welting
Weldrite Gloves
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size Large, Sewn with DuPont Kevlar, Premium Blue Select Side Split Cowhide with Wing Thumb and One Piece Back with Foam Lining, Full Welting

description

  • Top quality construction and materials provide superb comfort. Full welting adds durability and greatly reduces the chance of burn-through at the seams.

features

  • Gunn cut
  • Sewn with DuPont Kelvar®
  • One-piece back with foam lining
  • Wing thumb
Cuff Length 6 in
Color Blue
Material Split Cowhide
Glove Size Large
Weight 0.86 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison