- Size Large, Premium Pearl Split Deerskin with Gunn Cut, Straight Thumb, and 4" Split Leather Cuff
description
- Specially designed for precision welding applications where fingertip sensitivity is necessary.
- Uses soft and supple leather to ensure dexterity and fit.
features
- Gunn cut
- Wing thumb
- 4" split leather cuff
| Color | White |
| Glove Size | Large |
| Material | Split Deerskin |
| Weight | 0.5 LB |

