Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Wells LamontY1954L

Y1954L

Weldrite Gloves
Item #104021450
  • Size Large, Grain Pigskin, Gunn Cut, 4" Split Leather Cuff, and Straight Thumb
Wells LamontY1954L
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size Large, Grain Pigskin, Gunn Cut, 4" Split Leather Cuff, and Straight Thumb

description

  • Specially designed for precision welding applications where fingertip sensitivity is necessary.
  • Uses soft and supple leather to ensure dexterity and fit.

features

  • Gunn cut
  • Straight thumb
  • 4" split leather cuff
Material Grain Pigskin
Glove Size Large
Color Straw
Weight 0.3 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison