- Size Large, Form Fitting Capeskin, Gunn Cut, Straight Thumb, 4" Split Leather Cuff
description
- Specially designed for precision welding applications where fingertip sensitivity is necessary.
- Uses soft and supple leather to ensure dexterity and fit.
features
- Gunn cut
- Straight thumb
- 4" split leather cuff
| Color | White |
| Glove Size | Large |
| Material | Capeskin |
| Weight | 0.3 LB |
| EAN or UPC | 43551017202 |

