Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Wells LamontY2003M

Y2003M

Weldrite Gloves
Item #104028444
  • Size Medium, Sewn with DuPont Kevlar, Easily Shed Reversed Grain Cowhide with Gunn Cut, Straight Thumb, and 4" Split Leather Cuff
Wells LamontY2003M
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size Medium, Sewn with DuPont Kevlar, Easily Shed Reversed Grain Cowhide with Gunn Cut, Straight Thumb, and 4" Split Leather Cuff

description

  • Specially designed for precision welding applications where fingertip sensitivity is necessary.
  • Uses soft and supple leather to ensure dexterity and fit.

features

  • Gunn cut
  • Straight thumb
  • 4" split leather cuff
  • Sewn with DuPont Kelvar®
Glove Size Medium
Color Light Tan
Material Grain Cowhide
Weight 0.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison