- Size Medium, Sewn with DuPont Kevlar, Grain Leather Cowhide with Gunn Cut, Wing Thumb, and 4" Split Leather Cuff
description
- Specially designed for precision welding applications where fingertip sensitivity is necessary.
- Uses soft and supple leather to ensure dexterity and fit.
features
- Gunn cut
- Wing thumb
- 4" split leather cuff
- Sewn with DuPont Kelvar®
| Cuff Length | 4 in |
| Color | Beige |
| Material | Grain Leather Cowhide |
| Glove Size | Medium |
| Weight | 0.3 LB |
| EAN or UPC | 43551017226 |

