- Size Large, Wing Thumb with Full Feature and Sewn with DuPont Kevlar, Safety Cuff
description
- Hard working gloves for industry applications. Leather palms are constructed of only the best quality grain and split leathers.
applications
- Foundry
- Recycling
- Iron and steel working
- Construction
- Landscaping
features
- Full feature
- Wing thumb
| Cuff Type | Safety Cuff |
| Glove Type | Leather Palm |
| Material | Leather |
| Glove Size | Large |
| Weight | 0.6 LB |
| EAN or UPC | 43551008538 |

