- Safety Gloves
- Double Leather Palm
- Extra Large
- Safety Cuff
- Wing Thumb
features
- Selected shoulder split leather
- Wing thumb, safety cuff
- Double palm and forefinger
- Palm and forefinger have been reinforced to reduce wear
- Perfect for workers in the lumber industry
| Cuff Style | Safety |
| Material | Shoulder Split Cowhide |
| Glove Size | X-Large |
| Glove Type | Leather Palm |
| Color | Blue |
| Thumb | Wing |
| Thumb Type | Wing |
| Cuff Type | Safety Cuff |
| Weight | 0.51 LB |
| EAN or UPC | 43551034926 |

