- Split Leather Palm Gloves
- Gauntlet Cuff
- Large
features
- Shoulder split leather with striped canvas back and cuff
- Full leather palm, fingertips and knuckle strap with wing thumb
- 2" safety cuff
| Glove Type | Split Leather Palm |
| Thumb Type | Wing |
| Type | Split Leather Palm |
| Cuff Length | 2 in |
| Thumb | Wing |
| Material | Canvas, Split Cowhide |
| Quality | Better |
| Glove Size | Large |
| Color | Blue, Gray |
| Cuff Type | Safety |
| Weight | 0.33 LB |

