- Small
- Men's
- Split Leather Palm Glove
features
- Shoulder split leather with striped canvas back and cuff
- Full leather palm, fingertips and knuckle strap with wing thumb
- 2" safety cuff
| Color | Blue, Gray |
| Type | Split Leather Palm |
| Quality | Better |
| Glove Type | Split Leather Palm |
| Cuff Type | Safety |
| Glove Size | Small |
| Cuff Length | 2 in |
| Material | Canvas, Split Cowhide |
| Thumb Type | Wing |
| Thumb | Wing |
| Weight | 0.22 LB |

