- Size Medium, Wing Thumb with Full Feature
description
- Hard working gloves for industry applications. Leather palms are constructed of only the best quality grain and split leathers.
applications
- Foundry
- Recycling
- Iron and steel working
- Construction
- Landscaping
features
- Select shoulder split
- Full feature
- Wing thumb
| Cuff Length | 4 in |
| Glove Size | Medium |
| Cuff Type | Gauntlet |
| Glove Type | Leather Palm |
| Material | Leather |
| Weight | 0.4 LB |
| EAN or UPC | 43551008675 |

