- Medium
- Men's
- Split Leather Palm
features
- Shoulder split leather with striped canvas back and cuff
- Full leather palm, fingertips and knuckle strap with wing thumb
- 2" safety cuff
| Glove Type | Split Leather Palm |
| Color | Gray/Red |
| Glove Size | Medium |
| Type | Split Leather Palm |
| Quality | Better |
| Material | Canvas, Split Cowhide |
| Cuff Type | Safety |
| Thumb Type | Wing |
| Thumb | Wing |
| Weight | 0.36 LB |

