- Split Leather Palm Gloves
- Gauntlet Cuff
- Small
features
- Shoulder split leather with striped canvas back and cuff
- Full leather palm, fingertips and knuckle strap with wing thumb
- 2" safety cuff
| Glove Type | Split Leather Palm |
| Quality | Better |
| Material | Canvas, Split Cowhide |
| Thumb | Wing |
| Color | Gray/Red |
| Glove Size | Small |
| Cuff Type | Safety |
| Thumb Type | Wing |
| Type | Split Leather Palm |
| Weight | 0.4 LB |
| EAN or UPC | 43551034971 |

