- Size Large, Full Feature with Wing Thumb and Patch Palm, Safety Cuff
description
- Hard working gloves for industry applications. Leather palms are constructed of only the best quality grain and split leathers.
applications
- Foundry
- Recycling
- Iron and steel working
- Construction
- Landscaping
features
- Split leather palm
- Full feature
- Wing thumb
- Patch palm
| Glove Type | Leather Palm |
| Material Wt. | Standard |
| Color | Gray/Blue, Black & Red |
| Glove Size | Large |
| Material | Leather |
| Cuff Type | Safety Cuff |
| Weight | 0.4 LB |
| EAN or UPC | 43551022022 |
-
![]()
-
Pre-Packed Quantities



