- Size Large, Straight Thumb with Knit Wrist
description
- Hard working gloves for industry applications. Leather palms are constructed of only the best quality grain and split leathers.
applications
- Foundry
- Construction
- Landscaping
- Recycling
- Iron and steel working
features
- Split leather palm
- Clute cut
- Straight thumb
| Cuff Length | 2 in |
| Material Wt. | Regular |
| Glove Type | Leather Palm |
| Glove Size | Large |
| Material | Leather |
| Cuff Type | Knit |
| Weight | 0.25 LB |

