- Size Large
- Leather With Straight Thumb
features
- Standard shoulder split leather palm
- Wing thumb
| Cuff Type | Safety |
| Quality | Good |
| Material Wt. | Regular |
| Material | Canvas, Split Cowhide |
| Glove Type | Leather Palm |
| Glove Size | Large |
| Color | Red, Blue, Gray |
| Weight | 0.4 LB |
| EAN or UPC | 43551040477 |

