- Size Extra Large
- Leather With Straight Thumb
features
- Standard shoulder split leather palm
- Wing thumb
| Glove Type | Leather Palm |
| Cuff Type | Safety |
| Glove Size | X-Large |
| Color | Red, Blue, Gray |
| Material Wt. | Regular |
| Material | Canvas, Split Cowhide |
| Quality | Good |
| Weight | 0.45 LB |

