- Leather Palm Gloves
- Gauntlet Cuff
- 2X-Large
features
- Standard shoulder split leather palm
- Wing thumb
| Material | Canvas, Split Cowhide |
| Cuff Type | Gauntlet |
| Glove Type | Leather Palm |
| Quality | Good |
| Color | Red, Blue, Gray |
| Glove Size | Large |
| Weight | 0.4 LB |
| EAN or UPC | 43551040491 |

