- Size Large, 3/4 Leather Back, Palm Lined with DuPont Kevlar, Safety Cuff
description
- Hard working gloves for industry applications. Leather palms are constructed of only the best quality grain and split leathers.
applications
- Foundry
- Recycling
- Iron and steel working
- Construction
- Landscaping
features
- Puncture-resistant DuPont Kevlar®
- 3/4 leather back
| Material | Leather |
| Glove Size | Large |
| Glove Type | Leather Palm |
| Cuff Type | Safety |
| Weight | 0.4 LB |

