- Size Extra Large, Open Cuff Coalhandler with Slip-on Construction
features
- DuPont Kevlar® jersey back
- Shock-absorbing, high impact foam
- High wicking polypropylene liner
- Reinforced leather in high wear areas
- Lanolin-treated pigskin
- Slip on construction
| Material | Pigskin |
| Glove Size | X-Large |
| Glove Type | CoalHandler |
| Weight | 0.56 LB |
| EAN or UPC | 43551020776 |

