- Size Large, Open Cuff Coalhandler with Slip-on Construction
features
- DuPont Kevlar® jersey back
- Shock-absorbing, high impact foam
- High wicking polypropylene liner
- Reinforced leather in high wear areas
- Lanolin-treated pigskin
- Slip on construction
| Glove Size | Large |
| Glove Type | CoalHandler |
| Material | Pigskin |
| Weight | 0.56 LB |
| EAN or UPC | 43551018537 |

