- Size Large, 1-Side Plastic Dot Coating and Medium Weight
applications
- Light-duty applications
features
- Machine knit for seamless construction
- One-sided plastic dot coating, medium weight
- Provides comfort, warmth, and manual dexterity
| Material | Cotton |
| Glove Type | String Knit |
| Glove Size | Large |
| Weight | 0.1 LB |
| EAN or UPC | 43551044086 |

