- Size Small, PVC Criss-Cross Pattern
features
- Polyester knit
- Washable
- Resists shrinking
- Superior warmth
| Material | Cotton |
| Material Wt. | Regular |
| Cuff Length | 2 in |
| Glove Type | String Knit |
| Cuff Type | Gunn Cut |
| Glove Size | Small |
| Color Code | Yellow |
| Weight | 0.1 LB |
| EAN or UPC | 43551009221 |

