- Size Women, Extended Cuff
applications
- Light-duty applications
features
- Provides comfort, warmth, and manual dexterity
- Machine knit for seamless construction
- Extended cuff
| Glove Size | Women's |
| Material | Cotton |
| Glove Type | String Knit |
| Weight | 0.5 LB |
| Glove Size | Women's |
| Material | Cotton |
| Glove Type | String Knit |
| Weight | 0.5 LB |