- Size Large, 2-Side Dotted for Additional Wearability
features
- Cotton string knit
- Absorbs perspiration
- Dotted on front and back
| Cuff Type | Gunn Cut |
| Cuff Length | 2 in |
| Glove Type | String Knit |
| Material Wt. | Medium |
| Material | Cotton |
| Glove Size | Large |
| Color Code | White/Black Dots |
| Weight | 0.1 LB |

