- Size Large, Heavyweight Terry Cloth, Reversible with Gunn Cut and Knit Wrist
description
- Exceptional comfort, insulation, and heat protection.
applications
- Heat treating
- Metal industries
- Plastics extrusion
- Tire manufacturing
features
- 24 oz heavyweight terry cloth
- Gunn cut
- Reversible
| Glove Type | Hot Mill & Double Palm |
| Cuff Type | Knit |
| Material | Terry Cloth |
| Glove Size | Large |
| Weight | 0.5 LB |

