- Size Large, Hot Mill with Natural White Cotton, Band Top
features
- White cotton nap-out
- Protects to 275 °F
- Band top cuff
| Glove Type | Hot Mill & Double Palm |
| Glove Size | Large |
| Cuff Type | Top Band |
| Cuff Length | 1 in |
| Material | Cotton |
| Color | White |
| Material Wt. | Regular |
| Weight | 0.3 LB |

