- Size Large
- 24 Oz Hot Mill
- Poly/Cotton Lining
- Nap-Out
description
- Exceptional comfort, insulation, and heat protection.
applications
- Heat treating
- Metal industries
- Plastics extrusion
- Tire manufacturing
features
- 24 oz hot mill
- Poly/cotton lining
- Nap-out
- Protects to 300 °F
- Band top
| Color | White |
| Cuff Type | Top Band |
| Glove Size | Large |
| Glove Type | Hot Mill |
| Material | 24 Oz Hot Mill, Poly/Cotton Lining |
| Weight | 0.42 LB |

