- Size Extra Large, Double Palm with Natural White Cotton, Band Top
description
- Exceptional comfort, insulation, and heat protection.
applications
- Heat treating
- Metal industries
- Plastics extrusion
- Tire manufacturing
features
- 18 oz natural white cotton
- Double palm
- Nap-out
| Glove Type | Hot Mill & Double Palm |
| Cuff Type | Top Band |
| Color | Off-White |
| Material | Canvas, Cotton |
| Glove Size | X-Large |
| Weight | 0.25 LB |
| EAN or UPC | 43551009467 |

