- Size Large, Double Palm with Golden Fleece and White Canvas Back, Band Top
features
- White canvas
- Nap-out
- Protects to 200 °F
- Golden fleece
| Material | Fleece |
| Glove Type | Hot Mill & Double Palm |
| Material Wt. | Standard |
| Glove Size | Large |
| Cuff Length | 3 in |
| Color | Yellow |
| Cuff Type | Top Band |
| Weight | 0.28 LB |

