- Size Large, Double Palm with Golden Fleece and White Canvas Back, Gauntlet Cuff
description
- Exceptional comfort, insulation, and heat protection.
applications
- Heat treating
- Metal industries
- Plastics extrusion
- Tire manufacturing
features
- Double palm
- Nap-out
- 18 oz golden fleece, white canvas back
| Glove Type | Hot Mill & Double Palm |
| Material | Fleece |
| Glove Size | Large |
| Color | Yellow |
| Cuff Type | Gauntlet |
| Weight | 0.5 LB |

