- Size Large, 6.5 oz
applications
- Assembly and manufacturing environments
features
- Natural white cotton canvas
- Clute cut with straight thumb for superb comfort
- Breathable and versatile
| Glove Size | Large |
| Material | Canvas |
| Cuff Type | Knitwrist |
| Glove Type | Canvas |
| Color | White |
| Cuff Length | 3 in |
| Weight | 0.12 LB |

