- Size Large
- Cotton Canvas With Straight Thumb
description
- Exceptional comfort, insulation, and heat protection.
features
- Economy
- Knit wrist
- Straight thumb
| Cuff Type | Knitwrist |
| Color | White |
| Glove Size | Large |
| Material | Cotton Canvas |
| Glove Type | Canvas |
| Weight | 0.1 LB |
| EAN or UPC | 43551040514 |

