- Size Large
- Women's
- Cotton Blend with Two Piece Reversible and Bleached White, Medium Weight
features
- Washable
- Form-fitting comfort and highly sensitive
- Keeps parts clean and free from fingertips
| Material | Cotton |
| Glove Type | Lisle |
| Color Code | White |
| Glove Size | Women's |
| Cuff Type | Slip-On |
| Weight | 0.06 LB |
| EAN or UPC | 43551021452 |

