- Size Large, 100% Lint Free with Stretch Nylon, 9 1/2" Length
features
- Washable
- Form-fitting comfort and highly sensitive
- Keeps parts clean and free from fingertips
| Color Code | White |
| Glove Size | Large |
| Glove Type | Lisle |
| Material | Nylon |
| Length | 9 1/2 in |
| Cuff Type | Straight |
| Weight | 0.6 LB |

