- Size Large, PVC Microdots on Palm and Forefinger Provide Extended Wear and Superior Grip
applications
- Fleet mechanics
- Electricians
- Millwrights
- Pipe fitters
features
- Second-skin fit
- Heavy-duty
- Thick ribbed knit
- Fabric back
- Leather palms and fingertips
- Double stitched
- Elastic cuff
| Material | Poly/Cotton Blended Jersey |
| Glove Type | Jersey |
| Material Wt. | Regular |
| Color Code | Brown |
| Cuff Type | Knitwrist |
| Glove Size | Large |
| Weight | 0.15 LB |

