- Size Large, Vinyl Impregnated on Palm and Forefinger For Extra Grip and Extended Wear
applications
- Cleanup
- Assembly work
- Light utility
features
- Plain palm
| Color Code | Black |
| Material | Jersey |
| Glove Type | Jersey |
| Cuff Type | Knit |
| Glove Size | Large |
| Weight | 0.5 LB |

