- Size Small
- Poly/Cotton Blended Jersey With Straight Thumb
applications
- Cleanup
- Assembly work
- Light utility
| Glove Type | Jersey |
| Glove Size | Small |
| Material Wt. | Economy |
| Material | Poly/Cotton Blended Jersey |
| Cuff Type | Clute Cut |
| Color | Brown |
| Weight | 0.14 LB |
| EAN or UPC | 43551040545 |

