- Size Women's, Natural Color and Reversible
applications
- Cleanup
- Assembly work
- Light utility
features
- Plain palm
| Material | Jersey |
| Glove Type | Jersey |
| Cuff Type | Knit |
| Color Code | White |
| Glove Size | Women's |
| Weight | 0.11 LB |
| EAN or UPC | 43551021933 |
| Material | Jersey |
| Glove Type | Jersey |
| Cuff Type | Knit |
| Color Code | White |
| Glove Size | Women's |
| Weight | 0.11 LB |
| EAN or UPC | 43551021933 |