- Size Large, Black Smooth Grip Finish, 12" Gauntlet Cuff
features
- Black
- Gauntlet cuff
- Smooth grip finish
| Material | PVC |
| Cuff Length | 12 in |
| Glove Type | Coated/Unsupported |
| Glove Size | Large |
| Weight | 0.38 LB |
| Material | PVC |
| Cuff Length | 12 in |
| Glove Type | Coated/Unsupported |
| Glove Size | Large |
| Weight | 0.38 LB |