- Size Large, Black Smooth Grip Finish, 14" Gauntlet Cuff
features
- Black
- Smooth grip finish
- Gauntlet cuff
| Glove Size | Large |
| Material | PVC |
| Glove Type | Coated/Unsupported |
| Cuff Length | 14 in |
| Weight | 0.42 LB |
| Glove Size | Large |
| Material | PVC |
| Glove Type | Coated/Unsupported |
| Cuff Length | 14 in |
| Weight | 0.42 LB |