- Size Medium, 15-mil and Flock-lined
features
- Excellent grip on wet or dry
- Soft lining
- Absorbs perspiration
| Color Code | Green |
| Material | Nitrile |
| Glove Size | Medium |
| Cuff Type | Straight |
| Length | 13 in |
| Weight | 0.16 LB |
| EAN or UPC | 43551045274 |
| Color Code | Green |
| Material | Nitrile |
| Glove Size | Medium |
| Cuff Type | Straight |
| Length | 13 in |
| Weight | 0.16 LB |
| EAN or UPC | 43551045274 |