- Size Extra Extra Large, 18-mil and Flock-Lined
features
- Soft lining
- Absorbs perspiration
- Excellent grip on wet or dry
| Glove Size | 2X-Large |
| Length | 13 in |
| Color Code | Green |
| Material | Nitrile |
| Cuff Type | Straight |
| Weight | 0.25 LB |
| Glove Size | 2X-Large |
| Length | 13 in |
| Color Code | Green |
| Material | Nitrile |
| Cuff Type | Straight |
| Weight | 0.25 LB |