- Size Large, Slip-on Style
applications
- Auto and battery manufactuing
- Handling abrasives
- Light metal fabrication
- General warehousing
features
- Nitrile coating on an interlock cotton lining which is cut and sewn from superior fit
- Launderable
| Cuff Length | N/A |
| Material | Nitrile |
| Cuff Type | Slip-On |
| Glove Size | Large |
| Color Code | Black |
| Weight | 0.25 LB |

