- Size Large, 18-mil with 12" Gauntlet, Flock-lined for Extra Comfort and Absorption
features
- Resists herbicides and pesticides
- Flocked lined
- Absorbs perspiration
| Length | 12 in |
| Material | Neoprene |
| Color Code | Black |
| Cuff Length | N/A |
| Cuff Type | Gauntlet |
| Glove Size | Large |
| Weight | 0.25 LB |

