Skip to content Skip to navigation menu
FlexTech™ Cut Resistant Machine Knit Sandy Nitrile Palm Coated Gloves

Y9216L

FlexTech™ Cut Resistant Machine Knit Sandy Nitrile Palm Coated Gloves
Item #111733545
  • Cut Resistant Sandy Nitrile Palm Coated Gloves
  • Grey
  • L
FlexTech™ Cut Resistant Machine Knit Sandy Nitrile Palm Coated Gloves
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • Cut Resistant Sandy Nitrile Palm Coated Gloves
  • Grey
  • L

description

  • Palm coated work gloves provide additional protection in high wear/high risk areas of the hand. The Y9216 is manufactured using a unique blend of high performance fibers and stainless steel to achieve the highest level of comfort and cut resistance. Its sandy nitrile coated palm provides a non-slip surface in wet, dry and oily conditions. The open, uncoated back circulates air, allowing hands to "breathe" and keeping them cool and comfortable. The Y9216 is an excellent solution for applications requiring good oil grip and dexterity along with cut protection.

applications

  • Metal fabrication
  • Metal handling
  • Metal stamping
  • Automotive manufacturing
  • Recycling and salvage
  • HVAC

features

  • Seamless machine knit cut resistant shell provides all-day comfort and protection
  • Sandy nitrile palm coating delivers improved grip in wet and oily applications
  • Machine washable for longer wear life
  • ANSI Cut Level 5, A7
Resistance Cut
Coating Sandy Nitrile
Color Grey
Glove Type Cut-Resistant
Cuff Type Knit
Glove Size Large
Material Blend of High Performance Fibers & Steel
Weight 0.1 LB
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison