- Size Medium, Knit Shell Conforms Snugly to Hand for a Comfortable Fit, Natural Rubber Palm Textured to Provide a Secure and Safe Grip
features
- Formed knitted shell
- Latex palm
- Superior grip
- Improved cut
- Puncture-resistant
| Cuff Type | Slip-On |
| Material | Knit Cotton Blends |
| Color Code | Blue/Gray |
| Cuff Length | 3 in |
| Glove Size | Medium |
| Weight | 0.38 LB |
| EAN or UPC | 43551024026 |

